Beli kabel hdmi to vga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention HDMI Cable to VGA Male to Male with Audio and Power (Kabel HDMI)atribut:
- AWG: 32AWG
- Connector Interface: HDMI Male to VGA Male with USB and 3.5mm Audio
- Connector Material: HDMI & VGA : Gold-Plated; USB & 3.5mm : Nickel-Plated
- Chipset: VGA: AG6200
- Conductor: Tinned-Copper
- Jacket: PVC
- Shell: PVC
- Shielding: Aluminium Foil+Metal Braided
- Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)Deskripsi:This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.atribut:
- Color: Black
- Connector 1: HDMI
- Connector 2: VGA
- Conversion Type: Male - Male
- Male Mounting: HDMI, VGA
- Plug: Gold plate
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Trimate HDMI-VGA conversion cable (Kabel Konverter HDMI ke VGA)Deskripsi:This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.atribut:
- Cable Length (m): 1
- Color: Black
- Connector 1: HDMI
- Connector 2: VGA
- Connector Shape: HDMI (male) - VGA (male)
- Conversion Type: Male - Male
- Male Mounting: HDMI,VGA
- Plug: Gold plate
- Buffalo HDMI to VGA Conversion Cable, 2m, BlackDeskripsi:HDMI (male) to VGA (male) conversion cable, supports resolutions up to 1920 x 1080 (60Hz) Triple Shield RoHS compliantatribut:
- Cable Length (m): 2
- Cable Thickness (mm): 4.5
- Color: Black
- Connector Shape: HDMI (male) - D-Sub15pin (male)
- Conversion System: Passive type
- Conversion Type: Male-male
- Male Mounting: HDMI-D-Sub15pin
- Suitable Models: Computers and tablets equipped with HDMI, LCD displays and projectors equipped with VGA terminals, etc.
- Supported Resolution: Maximum 1920x1080(60Hz)
- monotaro Hdmi To Dvi Converter Cable 1.8 Matribut:
- Cable: Normal type
- Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
- Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
- Cable Length (m): 1.8 (including the mold part of the connector)
- Cable Thickness (mm): 4.5
- Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
- Color: black
- Corresponding resolution: Maximum / WUXGA (1920 x 1200)
- Plug: Gold plate
- RoHS Directive: Conform
- Shield: Double shield
- Standard: None (UL standard equivalent)
- Supported Resolution: Max/WUXGA (1920 x 1200)
- Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)Deskripsi:Outputs video from a computer's HDMI port to a TV or display with a VGA port. (Audio output cannot be converted in the reverse direction.) The built-in chipset converts the HDMI output to analog video. The screen display supports both duplicate and extended modes. Supports up to Full HD (1080p, 1920 x 1080) / 60Hz.*VGA output cannot be converted to HDMI. *The resolution and refresh rate that can be displayed depend on the connected display, etc. *This product is a general-purpose product and we cannot guarantee that it will work in all combinations.atribut:
- Cable Length (cm): Approx. 14.5 (excluding connector)
- Color: Black
- Connector Shape: [Computer side] HDMI male (Type A 19-pin) [Display side] VGA female (Mini D-Sub 15-pin)
- Maximum Resolution: 1920x1080/60Hz
- UGREEN HDMI AdapterDeskripsi:Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
- Resolution Max. (K): 40 (30Hz)
- Dimensions (mm): 62x40x15
- What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
- SOS Hand Soap Jerry Can (Sabun Cuci Tangan)atribut:
- Packaging: Jerry Can
- Volume (ml): 4000
- Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)Deskripsi:This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminalatribut:
- Cable Length (cm): 15
- Conversion Type: Male-female
- Male Mounting: HDMI (male)
- Supported Resolution: 1920x1080
- Dimensions (mm): 45x14x45
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Klin Pak Aluminium Foil (Kertas Timah)Deskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
- UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)Deskripsi:Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power outputatribut:
- Output: HDMI (Audio and Video)
- Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
- Asus NUCDeskripsi:- Intel Celeron Processor N4505 (4M Cache, up to 2.90 GHz)- 1 x M.2 SSD- 2x DDR4-2933 1.2V SO-DIMM (Max 32GB)- Intel UHD Graphics- DP++/HDMI. # of Displays Supported = 2- 2x front USB 3.2 Gen 1 and 2x rear USB 3.2 Gen 2; 2x USB 2.0- Intel Wireless-AC 9462 + Bluetooth 5.0- Excluded Power Cord, Screw and Bracket
- Taffware Adapter HDMI ke VGA FemaleDeskripsi:Sambungkan berbagai macam perangkat display dengan gadget lain menggunakan adaptor dari Taffware. Terdapat jack 3.5 mm pada adaptor untuk kemudahan penggunaan perangkat audio. Dukungan resolusi yang tinggi dan stabil membuat Anda tetap memiliki kualitas gambar yang baikatribut:
- Dimensions (cm): 4.2x4.4x1.5
- Cable Length (cm): 20
- Interface: VGA ke HDMI
- Material: Plastik dan TPE
Daftar Harga kabel hdmi to vga Terbaru October 2026
| Vention HDMI Cable to VGA Male to Male with Audio and Power (Kabel HDMI) | Rp159.900 |
| Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI) | Rp329.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Trimate HDMI-VGA conversion cable (Kabel Konverter HDMI ke VGA) | Rp279.900 |
| Buffalo HDMI to VGA Conversion Cable, 2m, Black | Rp679.900 |
| monotaro Hdmi To Dvi Converter Cable 1.8 M | Rp189.900 |
| Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA) | Rp229.900 |
| UGREEN HDMI Adapter | Rp509.900 |
| SOS Hand Soap Jerry Can (Sabun Cuci Tangan) | Rp85.900 |
| Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4mP106615166-1.jpg)
/apP110998385-1.jpg)

/5lP113604201-2.jpg)


/qtP113603965-2.jpg)

/9aP105642334-4.jpg)
/qpP110606961-1.jpg)
/97P108420331-1.jpg)
/P101559841-1.jpg)
/d9P111113477-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)